Shop All Cordless Impact Tools
Milwaukee Tool
M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip
Mfr # 2758-20, 48-11-1840
Zoro # G9138681
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Series M18 FUEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2758-20, 48-11-1840
- Zoro # G9138681
- UPC # 045242363889
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included 38D766, Battery Pack Replacement 35GJ99
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49217)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL M12 Cordless Ratchet Kit, (1) 1.5Ah, (1) 2.0Ah Batteries (2457-21, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P1)
- Milwaukee Tool Cordless Tools