Shop All Cordless Impact Tools
Milwaukee Tool
M18™ 18.0 1/2" Cordless Impact Wrench, Belt Clip
Mfr # 2759B-20, 48-11-1840
Zoro # G9138499
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included 38D766
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2759B-20, 48-11-1840
- Zoro # G9138499
- UPC # 045242363957
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 1/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included 38D766, Battery Pack Replacement 35GJ99
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- URREA 1/2" drive hexagonal bit impactsocket 5/8" (7441-5/8)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- MILWAUKEE TOOL M18 18V Cordless High-Torque 1/2 in. Drive Impact Wrench W/One-Key (ML2863-20)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- Milwaukee Tool Cordless Impact Tools