Shop All Cordless Tube and Pipe Cutters and Accessories
Milwaukee Tool
M18 14 Gauge Double Cut Shear (Tool Only)
Mfr # 2636-20
Zoro # G9010635
product price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Voltage 18V
- Speed Range 0 to 2900 spm
- Cordless Tool Battery Type Li-Ion
- Series M18™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2636-20
- Zoro # G9010635
- UPC # 045242323357
- Country of Origin China
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Tool Length | 15 1/2 in |
Min. Radius | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Shear |
Battery Included / Bare Tool | Bare Tool |
Voltage | 18V |
Speed Range | 0 to 2900 spm |
Cordless Tool Battery Type | Li-Ion |
Series | M18™ |
Corded/Cordless | Cordless |
Waste Curl | 7/32 in |
Stainless Steel Capacity | 16 ga |
Battery Pack Replacement | 2PYZ8 |
Battery Included | No |
Swivel Angle | 360 Degrees |
Steel Capacity | 14 ga |
Tool Weight | 4.4 lb |
Corded/Banded | Cordless |
Options Included | Bare Tool |
Description
Cordless Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- MILWAUKEE TOOL M12™ Crdlss Lith-Ion Copper Tube Cttr Kit w CHEATER Adptbl Pipe Wrnch (2471-21, 48-22-7314)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- MILWAUKEE TOOL Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2 to 1-1/8 (2471-21)
- MILWAUKEE TOOL M12 Cordless Copper Tubing Cutter (Tool Only) (2471-20)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- STEELMAX Portable Beveling Machine, 115V 60Hz (SM-BM-21)
- Milwaukee Tool Cordless Tools