Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M18 14" Chop Saw Kit. HD12.0 Bat Pack
Mfr # 2990-21HD,48-11-1812
Zoro # G004851490
Free Shipping & Returns
Not eligible for select promotions
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Blade Dia. 14 in
- Miter Angle Range 0 Degrees
- Charger Included Yes
- Arbor Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2990-21HD,48-11-1812
- Zoro # G004851490
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Blade Diameter | 14 in |
Tool Length | 20 13/64 in |
Description
Abrasive Cut-Off Kit, Blade Diameter 14 in, Max. Blade Speed 4,000 RPM, Arbor Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0501)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- DEWALT Miter Saw Stand Extension Support (DW7028)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- MILWAUKEE TOOL Cut-Off Saw Kit, 14 ft, Cordless, 29.6 lb (MXF315-2XC)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- MILWAUKEE TOOL Cut-Off Tool and Bandsaw (2522-20, 2529-20)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- Milwaukee Tool Power Saws