Shop All Cordless Impact Tools
Milwaukee Tool
M18 1/2"Compact Impact Wrench, Socket Set
Mfr # 2855P-22R,49-66-7016
Zoro # G106439220
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 2.4 lb
- Battery Capacity (2) 5.0Ah
- Voltage 18 V
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2855P-22R,49-66-7016
- Zoro # G106439220
- UPC # 045242778959
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Head Height | 4 7/8 in |
Extended Anvil Length | 1/2 in |
Overall Length | 4 7/8 in |
Head Width | 2 1/2 in |
Description
Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 250 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 0 (12754)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #18 (44288)
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit (2967-22)
- MAKITA Ratchet, Cordless, 12V DC, Bare Tool (RW01Z)
- Milwaukee Tool Cordless Impact Tools