Shop All Cordless Impact Tools
Milwaukee Tool
M18 1/2"Compact Impact Wrench, Socket Set
Mfr # 2855-22R,49-66-7016
Zoro # G806439223
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Drive Size 1/2 in
- Clutch Style Impact
- Max. Torque 250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2855-22R,49-66-7016
- Zoro # G806439223
- UPC # 045242778935
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 7/8 in |
Head Width | 2 1/2 in |
Head Height | 4 7/8 in |
Extended Anvil Length | 1/2 in |
Description
Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 250 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 3.9 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- MILWAUKEE TOOL Impact Diver and Battery Kit (2953-20, 48-59-1880)
- MILWAUKEE TOOL M18 1/2"Compact Impact Wrench, Socket Set (2855P-22R,49-66-7016)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- MILWAUKEE TOOL M18 HTIW 1/2" KIT + 1/2" 15PC SCKT SET (2967-22, 49-66-6802)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- Milwaukee Tool Cordless Tools