Shop All Portable Vacuums
Milwaukee Tool
M18 12.0 Battery, 9Gal Vac, XC8.0 Bat/Chg
Mfr # 48-11-1812, 0920-20, 48-59-1880
Zoro # G111222800
original price:
$759.99
27% off
new price: $548.00
/ea
Free Shipping & Returns
$548.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Vacuum Filtration Type Standard
- Weight 30.3 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 0920-20, 48-59-1880
- Zoro # G111222800
- UPC # 045242519200
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Power Cord Length | Cordless |
Length | 31 in |
Width | 3 1/2 in |
Tank Size | 9 gal |
Height | 4 in |
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 9 ft |
Description
M18 12.0 Battery,9Gal Vac,XC8.0 Bat/Chg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Max Gel Clog Remover, 32oz Bottle, PK12 (694768)
- ROYAL BASKET TRUCKS PVC Cart, 24", 3 Shlf, Blue Mesh (R24-BBX-L3A-3ULN)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- RENOWN Blue Bristle Angle Broom Head It Is Made From 100% Recycled Plastic Bottles (BR-00403STBHP)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- MILWAUKEE TOOL Cordless Wet Dry, Vacuum HEPA Filter (0880-20, 49-90-1900)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, 3-in-1 Tool (0960-20, 49-90-2023)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, HEPA Filter (0960-20, 49-90-1900)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- BLACK & DECKER VACUUM STICK REMOVABLE PACK (BSV2020)
- Milwaukee Tool Portable Vacuums