Shop All Press Tools & Accessories
Milwaukee Tool
M18 1/2" PEX Crimp Jaw for M18 Short Throw Press Tool
Mfr # 49-16-2631C
Zoro # G7370688
product price: $181.18
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Material Steel
- Series M18™
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2631C
- Zoro # G7370688
- UPC # 045242354368
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Size | 1/2" |
Jaw/Ring Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | F1807, F2159 |
Material | Steel |
Series | M18™ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | PEX |
Number of Pieces | 1 |
Accessory Type | Crimp Jaw |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Tool Manufacturer Part Number | 2674-20C, 267420P |
Product Type | Jaws |
Compatible Material Type | PEX |
Compatible Press Tool Type | Sub-Compact |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Sub-Compact, Compatible Tool Grainger Part Number 49EJ10, Compatible Tool Manufacturer Part Number 2674-20C, 267420P, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (T15R20A)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2453M)
- MILWAUKEE TOOL 3/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655M)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- RIDGID Press Tool Jaw (28018)
- Milwaukee Tool Press Tools & Accessories