Shop All Cordless Impact Tools
Milwaukee Tool
M18 1/2" MTIW, M18 8.0, 2PK M18 6.0
Mfr # 2962-20, 48-11-1880, 48-11-1862
Zoro # G709584426
product price: $771.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brushless Motor Yes
- Battery Capacity (1) 8.0Ah, (2) 6.0Ah
- Drive Size 1/2 in Square
- Voltage 18 V
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 48-11-1880, 48-11-1862
- Zoro # G709584426
- UPC # 045242568925
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Battery Capacity | (1) 8.0Ah, (2) 6.0Ah |
Voltage | 18 V |
Handle Type | Pistol Grip |
Case Included | No |
Number of Batteries Included | 3 |
Retainer Type | Friction Ring |
Fastening Torque | 550 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries |
Breakaway Torque | 650 ft-lb |
Drive Type | Standard |
Description
MTIW and Batteries, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0Ah, (2) 6.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2560-20, 48-11-2440)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL ONE-KEY BARE TOOL (ML2867-20)
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- INGERSOLL-RAND 12 in 20V Cordless Right Angle Impact with Charg (IRTW5350-K12)
- Milwaukee Tool Cordless Tools