Shop All Cordless Impact Tools
Milwaukee Tool
M18 1/2" MTIW + 29PC Socket Set
Mfr # 2962-22R,49-66-7016
Zoro # G406439180
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Clutch Style Impact
- Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
- Battery Capacity (2) 5.0Ah
- Includes (1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962-22R,49-66-7016
- Zoro # G406439180
- UPC # 045242779000
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Extended Anvil Length | 1/2 in |
Head Height | 6 in |
Head Width | 2 3/4 in |
Overall Length | 6 in |
Description
Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 650 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Weight 5.1 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #1 (C70134)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- MAKITA SANDER BELT 3" X 24" 8.8 AMP (MP9920)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2967-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- MILWAUKEE TOOL 12V 1/4" (2456-20, 48-11-2420)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Tool Only (RI60166A1T)
- Milwaukee Tool Cordless Tools