Milwaukee Tool

M18 1/2" High-Torque Impact Wrench w/Friction Ring Kit (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Impact Tools

Key Features

  • Promotion Restriction Not eligible for promotion
  • Anvil Impact Action Mechanical
  • Corded/Cordless Cordless
  • Drive Configuration Straight
  • Features 4-pole Motor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/2 in Square
Overall Length 8 7/8 in

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 450 ft-lb, Battery Included, Voltage 18 V, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.8 Ah, Tool Length 8-7/8 In., Tool Weight 6.7 lb, Clutch Style Impact, Battery Included (2) 2PYZ8, Battery Pack Replacement 2PYZ8

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products