Shop All Cordless Impact Tools
Milwaukee Tool
M18 1/2" High-Torque Impact Wrench w/Friction Ring
Mfr # 2663-20
Zoro # G4909256
product price: $219.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features 4-pole Motor
- Battery Included Bare Tool
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2663-20
- Zoro # G4909256
- UPC # 045242190027
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Chuck Size | 1/2" Friction Ring |
Overall Length | 8 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 450 ft-lb, Bare Tool, Voltage 18 V, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 8-7/8 In., Tool Weight 5.2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 2PYZ8, Features 4-pole Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 3/4 In (DSB1009)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- DEWALT 3/8" Socket Adapter (DW2542)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (2318PG-200)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring (2864-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only) (3061P-20)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet (Tool Only) (2567-20)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- DEWALT Impact Driver, 20V DC, 1,825 in-lb (DCF850B)
- Milwaukee Tool Cordless Impact Tools