Shop All Press Tools & Accessories
Milwaukee Tool
M18 1/2" Black Iron Press Jaw
Mfr # 49-16-2650B
Zoro # G7595187
product price: $258.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Series M18â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Black Iron
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2650B
- Zoro # G7595187
- UPC # 045242341801
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1/2" |
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | BIP & SS |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Black Iron |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Product Type | Jaws |
Compatible Material Type | Carbon Steel, Stainless Steel |
Compatible Fitting System | Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress |
Compatible Press Tool Type | Extended, Standard |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- LASCO Tee Pvc Slipxslip 1-1/2 (401015BC)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- MILWAUKEE TOOL M18 3"Ring (49-16-2657)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- MILWAUKEE TOOL 1-1/8 in. Streamline ACR Press Ring for M18 FORCE LOGIC Press Tool (49-16-2657M)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2455M)
- MILWAUKEE TOOL IPS-P Pivoting Press Ring 1/2 In (49-16-2650BX)
- RIDGID Cordless Press Tool Kit, 15.8" L, 12 V (57383)
- Milwaukee Tool Plumbing Tools