Shop All Cordless Combination Kits
Milwaukee Tool
M18 10T Knockout 1/2-4" Kit, M18 Band Saw
Mfr # 2676-23, 2829-20
Zoro # G301800092
product price: $2,478.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20)
- Battery Capacity 2Ah
- Number of Tools 2
- Includes (2) Carrying Case, (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), 1-1/8 in Draw Stud, 3/4 in Draw Stud (49-16-2681), 7/16 in Draw Stud (49-16-2680), Ball Stud, Coupler, EXACT 1 in Die (49-16-2664), EXACT 1 in Punch (49-16-2665), EXACT 1-1/2 in Die (49-16-2668), EXACT 1-1/2 in Punch (49-16-2669), EXACT 1-1/4 in Die (49-16-2666), EXACT 1-1/4 in Punch (49-16-2667), EXACT 1/2 in Stainless Steel Die (49-16-2660S), EXACT 1/2 in Stainless Steel Punch (49-16-2661S), EXACT 2 in Die (49-16-2670), EXACT 2 in Punch (49-16-2671), EXACT 2-1/2 in Die (49-16-2672), EXACT 2-1/2 in Punch (49-16-2673), EXACT 3 in Die (49-16-2674), EXACT 3 in Punch (49-16-2675), EXACT 3-1/2 in Die (49-16-2676), EXACT 3-1/2 in Punch (49-16-2677), EXACT 3/4 in Die (49-16-2662), EXACT 3/4 in Punch (49-16-2663), EXACT 4 in Die (49-16-2678), EXACT 4 in Punch (49-16-2679), EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20), Quick Connect Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2676-23, 2829-20
- Zoro # G301800092
- UPC # 045242324729
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20) |
Battery Capacity | 2Ah |
Number of Tools | 2 |
Includes | (2) Carrying Case, (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), 1-1/8 in Draw Stud, 3/4 in Draw Stud (49-16-2681), 7/16 in Draw Stud (49-16-2680), Ball Stud, Coupler, EXACT 1 in Die (49-16-2664), EXACT 1 in Punch (49-16-2665), EXACT 1-1/2 in Die (49-16-2668), EXACT 1-1/2 in Punch (49-16-2669), EXACT 1-1/4 in Die (49-16-2666), EXACT 1-1/4 in Punch (49-16-2667), EXACT 1/2 in Stainless Steel Die (49-16-2660S), EXACT 1/2 in Stainless Steel Punch (49-16-2661S), EXACT 2 in Die (49-16-2670), EXACT 2 in Punch (49-16-2671), EXACT 2-1/2 in Die (49-16-2672), EXACT 2-1/2 in Punch (49-16-2673), EXACT 3 in Die (49-16-2674), EXACT 3 in Punch (49-16-2675), EXACT 3-1/2 in Die (49-16-2676), EXACT 3-1/2 in Punch (49-16-2677), EXACT 3/4 in Die (49-16-2662), EXACT 3/4 in Punch (49-16-2663), EXACT 4 in Die (49-16-2678), EXACT 4 in Punch (49-16-2679), EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20), Quick Connect Collar |
Series | M18(TM) FORCE LOGIC(TM) |
Battery Included | 38D765 |
Charger | 23Y581 |
Number of Batteries Included | 3 |
Battery Model No. | 48-11-1828 |
Case Included | (1) Carrying Case |
Green Environmental Attribute | Product is Rechargeable |
Battery Series | M18(TM) REDLITHIUM |
Item | Cordless Knockout Tool |
Power Source | Cordless |
Charger Included | Yes |
Band Saw | 55ZK43 |
Cordless Tool Kit Contents | EXACT 3-1/2 in Die (49-16-2676); Extreme Thick Metal 8/10 TPI Band Saw Blade; EXACT 3 in Die (49-16-2674); EXACT 1-1/2 in Die (49-16-2668); EXACT 2-1/2 in Die (49-16-2672); M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20); Quick Connect Collar; (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828); EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703); EXACT 4 in Punch (49-16-2679); Ball Stud; EXACT 1-1/2 in Punch (49-16-2669); EXACT 1/2 in Stainless Steel Die (49-16-2660S); EXACT 1 in Die (49-16-2664); 7/16 in Draw Stud (49-16-2680); EXACT 3/4 in Die (49-16-2662); EXACT 3-1/2 in Punch (49-16-2677); 1-1/8 in Draw Stud; EXACT 3/4 in Punch (49-16-2663); Coupler; EXACT 2-1/2 in Punch (49-16-2673); EXACT 3 in Punch (49-16-2675); M18 & M12 Multi-Voltage Charger (48-59-1812); (2) Carrying Case; EXACT 1 in Punch (49-16-2665); EXACT 1/2 in Stainless Steel Punch (49-16-2661S); EXACT 2 in Die (49-16-2670); EXACT 1-1/4 in Die (49-16-2666); EXACT 4 in Die (49-16-2678); EXACT 2 in Punch (49-16-2671); 3/4 in Draw Stud (49-16-2681); EXACT 1-1/4 in Punch (49-16-2667) |
Description
Cordless Knockout Tool, Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20), Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- HHIP Universal Indicator Arm With Fine Adjustment (4401-0115)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 2 (73202)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2882-22, 2904-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- MILWAUKEE TOOL M12 FUEL 1/4" HS Ratchet, M12 Grease Gun (2566-22, 2446-20)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- Milwaukee Tool Cordless Tools