Shop All Cordless Combination Kits
Milwaukee Tool
M18 1" SDS+ Rotary, M18 Braking Grinder
Mfr # 2914-22DE, 2880-20
Zoro # G509584664
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Grinder, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2914-22DE, 2880-20
- Zoro # G509584664
- UPC # 045242571758
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Grinder |
Included Saws & Grinders | Grinder (8500 RPM) |
Case Included | (1) Carrying Case |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Description
Rotary Hammer and Grinder, Cordless Tools Included Grinder, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (1330 RPM), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- WOODS Workshop Power Strip, 6 ft., PK4 (5139N)
- Milwaukee Tool Cordless Tools