Shop All Cordless Combination Kits
Milwaukee Tool
M18 1 SDS+ Rotary, M18 Braking Grinder
Mfr # 2912-22DE, 2880-20
Zoro # G509584695
product price: $974.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2912-22DE, 2880-20
- Zoro # G509584695
- UPC # 045242551958
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Grinder |
Case Included | (1) Carrying Case |
Number of Batteries Included | 2 |
Included Saws & Grinders | Grinder (8500 RPM) |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Description
Rotary Hammer and Grinder, Cordless Tools Included Grinder, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (1330 RPM), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 600 MCM Die Kit (2779-22, 49-16-KITC)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 23 pcs (3497-22, 48-89-4631)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Blower (2696-24, 2626-20, 0884-20)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 2 Tools (2494-22, 48-11-2460)
- Milwaukee Tool Cordless Combination Kits