Shop All Cordless Combination Kits
Milwaukee Tool
M18 1 SDS+ Rotary Hmer, M18 1/2" MTIW
Mfr # 2912-22DE, 2962-20
Zoro # G809584685
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Wrench, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2912-22DE, 2962-20
- Zoro # G809584685
- UPC # 045242551958
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Impact Wrench, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Impact Wrench |
Case Included | (1) Carrying Case |
Included Fastening Tools | Impact Wrench (650 ft-lb) |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Description
Rotary Hammer and Impact Wrench, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (1330 RPM), Included Fastening Tools Impact Wrench (650 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL M18 FUEL Hammer + Grinder + MX4 6PC KIT (2916-22, 2880-20, 48-20-7499)
- MILWAUKEE TOOL M12 FUEL Expander Kit + M12 Pipe Shear (2532-22, 2470-20)
- MILWAUKEE TOOL M18 Deep Cut Band Saw, M18 FUEL 1/2"CPIW (2729-22, 2855-20)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- Milwaukee Tool Cordless Tools