Shop All Cordless Combination Kits
Milwaukee Tool
M18 1" SDS+ Rotary Hmer, M18 1/2" MTIW
Mfr # 2912-22, 2962-20
Zoro # G905747946
product price: $916.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Impact Wrench, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2912-22, 2962-20
- Zoro # G905747946
- UPC # 045242551941
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 in |
Impact Wrench - Sq. Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Impact Wrench, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Includes | (2) Batteries, Charger |
Series | M18(TM) |
Battery Included | (2) 481Z44 |
Charger | 45LD79 |
Impact Wrench | 60YT24 |
Item | Rotary Hammer and Impact Wrench |
SDS Rotary Hammer | 61UU44 |
Included Fastening Tools | Impact Wrench (650 ft-lb) |
Number of Batteries Included | 2 |
Case Included | (1) Carrying Case |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Battery Model No. | 481Z44 |
Charger Included | Yes |
Impact Wrench - Fastening Torque | 550 ft-lb |
Wireless Tool Tracking | No |
Battery Series | M18 REDLITHIUM |
Power Source | Cordless |
Description
Rotary Hammer and Impact Wrench, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (1330 RPM), Included Fastening Tools Impact Wrench (650 ft-lb)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- STARRETT Digital Outside Micrometer (733.1XFLZ-15)
- HUSQVARNA HANDLE ASSY, FS400LV (581793902)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- MILWAUKEE TOOL Tool Combo Kit, 10 pieces (3697-22, 48-20-9058)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL HTIW and Grease Gun Kit, w/Contractor Bag (2967-22GG)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XRM06B)
- Milwaukee Tool Cordless Combination Kits