Shop All Cordless Combination Kits
Milwaukee Tool
M18 1" Rotary Hammer, M18 Grinder
Mfr # 2912-20, 2880-20
Zoro # G205258425
original price:
$774.96
26% off
new price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Rotary Hammer
- Battery Capacity N/A - Battery Not Included
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2912-20, 2880-20
- Zoro # G205258425
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Rotary Hammer - Bit Size | 1 in |
Hammer Drill - Chuck Size | 1 in |
Description
Tool Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18 Redlithium, Charger Included No, Cordless Tool Kit Contents (2) Bare Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF246516)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- MILWAUKEE TOOL M12 FUEL 2PC Combo Kit+M12 Ratchet (3497-22, 2567-20)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3697-22)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- DEWALT DRYWALL SANDER w/ Bonus DCD799D1 Drill (DWE7800/DCD799L1)
- Milwaukee Tool Cordless Combination Kits