Shop All Cordless Hammer Drills
Milwaukee Tool
M18 1" Rotary Hammer, M18 Battery Pack
Mfr # 2912-20, 48-11-1865
Zoro # G705258406
Free Shipping & Returns
Not eligible for select promotions
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 6 Ah
- Includes (1) M18(TM) FUEL(TM) 1 in SDS Plus Rotary Hammer (2912-20), (1) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC6.0 Battery Pack (48-11-1865)
- Brushless Motor Yes
- Tool Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2912-20, 48-11-1865
- Zoro # G705258406
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 11 1/2 in |
Overall Height | 11.5 in |
Overall Width | 4.25 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 to 4800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 6 Ah, Core Bit Capacity 1 in, Impact Energy 2.0 ft-lb, Battery Model Number 481Z44, Battery Series M18, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Workshop Power Strip, 6 ft., PK4 (5139N)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver (Tool Only) (3404-20)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- MILWAUKEE TOOL M12 Cordless 1/4 Hex Impact Driver Bare Tool Only, (2462-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- Milwaukee Tool Cordless Hammer Drills