Shop All Pneumatic Tool Parts
Milwaukee Tool
M18 1" Anvil High Torque Impact Wrench
Mfr # 2869-22HD, 48-11-1812
Zoro # G501209466
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 in Square
- Max. Torque 2000 ft-lb
- Overall Length 23 1/4 in
- Features Tri-LED's, Integrated Lanyard Loop, 4-Mode Drive Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2869-22HD, 48-11-1812
- Zoro # G501209466
- UPC # 045242536597
- Country of Origin Multiple
- Category Pneumatic Tool Parts
Dimensions
Drive Size | 1 in Square |
Overall Length | 23 1/4 in |
Extended Anvil Length | 6 in |
Head Width | 5 1/8 in |
Description
Impact Wrench Kit, Drive Size 1 in Square, Max. Torque 2000 ft-lb, Voltage 18V DC, Series M18 FUEL, Brushless Motor Brushless Motor, Handle Type D-Handle, Battery Capacity 12.0 Ah, Tool Weight 23.2 lb, Clutch Style Impact, Features Tri-LED's, Integrated Lanyard Loop, 4-Mode Drive Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- GATES Metric-Power V-Belts, XPA1557 (XPA1557)
- INGERSOLL-RAND High Efficiency Filter, 3/4in. NPT, 45 cfm (FA75IH)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.25-in. OD (AK54 X 5/8)
- MILWAUKEE TOOL ANVIL 1/2" SQ DRIVE W/FRICTION RING (ML42-06-2760)
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- SIOUX TOOLS SNAPON SDG TUNE UP KIT (SDG-TUS)
- MI-T-M Nozzle, 15035 QC (18-0393)
- CHAMPION PNEUMATIC Oil, Champlub, Hc, 4-1gal (P08909A)
- CORNWELL TOOLS Regulator - A (RS2125405)
- MI-T-M Spark Plug Boot, 90Deg (44-0118)
- Milwaukee Tool Pneumatic Tool Parts