Shop All Cordless Combination Kits
Milwaukee Tool
M18 1-9/16" SDS Max, M18 Braking Grinder
Mfr # 2717-22HD, 2880-20
Zoro # G909584547
product price: $1,139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Hammer Drill
- Battery Capacity 8.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2717-22HD, 2880-20
- Zoro # G909584547
- UPC # 045242356775
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Hammer Drill |
Battery Capacity | 8.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Hammer Drill and Grinder |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Saws & Grinders | Grinder (8500 RPM) |
Case Included | (1) Carrying Case |
Number of Batteries Included | 2 |
Description
Hammer Drill and Grinder, Cordless Tools Included Grinder, Hammer Drill, Voltage 18 V, Number of Tools 2, Battery Capacity 8.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1 9/16 in Hammer Drill (450 RPM), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- HTI Hi-Tech Metal Blades # 9 - (100/Sleeve) (HTMB-09-100)
- DE-STA-CO Toggle Clamp, Flanged Base, 7500 Lbs, 4.28 (640)
- COILHOSE PNEUMATICS BLOW GUN Typhoon 1/4" w/24" EXT (AMTYP2524)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 4 Tools (2696-24, 48-11-1852)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935AL-21)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- Milwaukee Tool Cordless Tools