Shop All Cordless Combination Kits
Milwaukee Tool
M18 1-3/4" SDS MAX, M18 FUEL CP Band Saw
Mfr # 2718-22HD, 2829-20
Zoro # G709584693
product price: $1,549.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Band Saw, Hammer Drill
- Battery Capacity 12.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2718-22HD, 2829-20
- Zoro # G709584693
- UPC # 045242519194
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Band Saw, Hammer Drill |
Battery Capacity | 12.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Band Saw |
Case Included | (1) Carrying Case |
Included Saws & Grinders | Band Saw (540 SFPM) |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Description
Rotary Hammer and Band Saw, Cordless Tools Included Band Saw, Hammer Drill, Voltage 18 V, Number of Tools 2, Battery Capacity 12.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1 3/4 in Hammer Drill (380 RPM), Included Saws & Grinders Band Saw (540 SFPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 10" Pole Saw Att (3000-21, 49-16-2720)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- MILWAUKEE TOOL M18 1" SDS+ Rotary Hmer, M18 1/2" MTIW (2912-22, 2962-20)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Rotary Tool (2520-21XC, 2460-20)
- MILWAUKEE TOOL M18 FUEL 7-Tool Combo Kit (3697-27)
- Milwaukee Tool Cordless Combination Kits