Shop All Cordless Combination Kits
Milwaukee Tool
M18 1-1/8" SDS+ Rotary, Braking Grinder
Mfr # 2915-22DE, 2880-20
Zoro # G709584679
product price: $1,084.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2915-22DE, 2880-20
- Zoro # G709584679
- UPC # 045242551989
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Grinder |
Number of Batteries Included | 2 |
Included Saws & Grinders | Grinder (8500 RPM) |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Case Included | (1) Carrying Case |
Description
Rotary Hammer and Grinder, Cordless Tools Included Grinder, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (800 RPM), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- WELLER Crescent 1/2 in. drive Flex Head Teardrop Ratchet 72 teeth (CRW14)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 29pcs (3697-22, 48-89-4672)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-22, 48-11-1861)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT453T)
- Milwaukee Tool Cordless Combination Kits