Shop All Cordless Combination Kits
Milwaukee Tool
M18 1-1/4 SDS, + M18 Braking Grinder
Mfr # 2916-22, 2880-20
Zoro # G609584533
product price: $1,029.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Grinder, Rotary Hammer
- Battery Capacity 6.0Ah
- Number of Tools 2
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2916-22, 2880-20
- Zoro # G609584533
- UPC # 045242607365
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grinder, Rotary Hammer |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Series | M18(TM) |
Item | Rotary Hammer and Grinder |
Number of Batteries Included | 2 |
Case Included | (1) Carrying Case |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Saws & Grinders | Grinder (8500 RPM) |
Description
Rotary Hammer and Grinder, Cordless Tools Included Grinder, Rotary Hammer, Voltage 18 V, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (810 RPM), Included Saws & Grinders Grinder (8500 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- WESTWARD Mechanics Drill, HSS, 1/4,135 Deg (2UFV8)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- MILWAUKEE TOOL M18 Band Saw Kit w M18 1/2" Hammer Drill (2829-22, 2904-20)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 5.0, M18 Multi-Tool (2696-24, 48-11-1850, 2626-20)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 10 pcs (3497-22, 49-22-5606)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- Milwaukee Tool Cordless Tools