Shop All Press Tools & Accessories
Milwaukee Tool
M18 1 1/4" Jaw
Mfr # 49-16-2653
Zoro # G7595099
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M18â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2653
- Zoro # G7595099
- UPC # 045242288212
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1-1/4" |
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | CTS |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Various Materials |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Product Type | Jaws |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Compatible Press Tool Type | Extended, Standard |
Compatible Fitting System | AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer (1MNH2)
- PLUMB CRAFT WAXMAN 1 POS FX CHR RUB PLS BALL JNT (8688600C)
- ELKAY Elkay Kit-Strainer/Ferrule (98924C)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- MILWAUKEE TOOL M18 1/2" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2631C)
- MILWAUKEE TOOL CTS-V Pivoting Press Ring 3/4 In (49-16-2651X)
- RIDGID Press Tool Jaw (22968)
- Milwaukee Tool Press Tools & Accessories