Shop All Borescope
Milwaukee Tool
M12(TM) Auto Technician Borescope
Mfr # 3150-20
Zoro # G610832074
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hard Case
- Image Capture Options Still Image Capture, Video Recording
- Display Size 4.3 in
- Product Type Borescope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3150-20
- Zoro # G610832074
- UPC # 045242821525
- Country of Origin China
- Category Borescope
Dimensions
Display Size | 4.3 in |
Manufacturer Warranty Length | 2 yr (Cable), 5 yr (Tool) |
Shaft Diameter | 0.19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Borescope |
Includes | Hard Case |
Image Capture Options | Still Image Capture, Video Recording |
Product Type | Borescope |
Digital Display Screen Type | LCD Touchscreen |
Batteries Included | Yes |
Description
Borescope, Shaft Diameter 0.19 in, Includes Hard Case, Display Size 4.3 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Image Capture Options Still Image Capture, Video Recording, Manufacturer Warranty Length 2 yr (Cable), 5 yr (Tool)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel (G4039L)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- Milwaukee Tool Borescope