Shop All Cordless Impact Tools
Milwaukee Tool
M12(TM) 12V 1/2" Cordless Ratchet Kit
Mfr # 2558-22, 48-11-2420, 48-11-2420
Zoro # G7655711
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
- Includes [DELETE]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2558-22, 48-11-2420, 48-11-2420
- Zoro # G7655711
- UPC # 045242004393
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Overall Length | 11 1/2 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Side to Center 1 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 4, Battery Capacity (4) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Plastic Grip Diagonal Cutters (00 20 05 US)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, 100 pcs (2953-20, 48-32-4082)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- METABO 18V 1/4" Hex Brushless Impact Driver Bare (SSD 18 LTX 200 BL bare)
- Milwaukee Tool Cordless Tools