Shop All Handheld Work Lights
Milwaukee Tool
M12 Work Light, M12 CP2.0 Battery
Mfr # 49-24-0146, 48-11-2420
Zoro # G406156698
original price:
$156.83
29% off
new price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 13 V
- Power Source Cordless
- Includes Battery
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-24-0146, 48-11-2420
- Zoro # G406156698
- UPC # 045242188604
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Maximum Height | 6 1/2 in |
Tool Length | 7 in |
Tool Width | 2 in |
Description
Work Light and Battery, Product Type Flashlight, Battery Platform M12, Series M12, Brightness Level 100 lm, Light Output Mode High, Mount Type Hand Held, Magnetic, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Run Time 15 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38D763, Compatible Battery Model Number 38D763, Compatible Charger Model Number 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- ROADPRO Rechargeable AC/DC Rechargeable Spotlight (RPKB2701RF)
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- MILWAUKEE TOOL Cordless Job Site Light, 18V, LED, Tripod, Lumens: 2500 (2131-20, 48-11-1820)
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- MILWAUKEE TOOL LED Focusing Flashlight (325 Lumens) (2107)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815B)
- Milwaukee Tool Handheld Work Lights