Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Women's Heated AXIS Jacket Kit - Gray Small
Mfr # 234G-21S
Zoro # G005976697
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Rating 32 to 116.6 Degrees F
- Wind-Resistant Yes
- Length 23 1/2 in
- Pattern No Pattern
- Heated Areas Back, Chest, Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 234G-21S
- Zoro # G005976697
- UPC # 045242761654
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 23 1/2 in |
Size | S |
Minimum Chest Size | 35 in |
Maximum Chest Size | 35 in |
Size-Body Type | Regular |
Sleeve Length | 24 1/2 in |
Description
Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 35 in, Minimum Chest Size 35 in, Hood Style None, Includes Hood No, Length 23 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- 3M Drop-Thru Anchor (2104818)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG 3XL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray 2X-Large (234G-212X)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 3XL (204B-213X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- Milwaukee Tool Workwear and Protective Clothing