Shop All Heated Jackets & Coats
Milwaukee Tool
M12 Women's Heated AXIS Jacket - Black 2X-Large
Mfr # 234B-212X
Zoro # G606265299
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Closure Type Zipper
- Battery System M12
- Includes Lining Yes
- Includes Charger Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 234B-212X
- Zoro # G606265299
- UPC # 045242658404
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 41 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Hood Style None, Includes Hood No, Length 27 1/2 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, L, 30", Green (1038-L)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL (204B-21XL)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATB-XL)
- Milwaukee Tool Workwear and Protective Clothing