Shop All Fixed- Mount Work Lights
Milwaukee Tool
M12 Underbody Light + M12 XC 4.0 Battery
Mfr # 2126-20, 48-11-2440
Zoro # G512101452
original price:
$425.99
53% off
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Lamp Type LED
- Features 12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
- Light Distribution 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2126-20, 48-11-2440
- Zoro # G512101452
- UPC # 045242599455
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Length | 14 in |
Tool Height | 6 1/4 in |
Tool Width | 2 3/4 in |
Description
Underbody Light and Battery, Battery Platform M12(TM) REDLITHIUM(TM), Series M12, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Light Output Mode High / Medium / Low, Mount Type Magnetic, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity 4 Ah, Run Time 5 hr, 8 hr, 15 hr, Battery Included / Bare Tool Battery Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hera T4 10W CW replacement light bulb lamp (T4 10W CW HERA)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- MILWAUKEE TOOL USB Pivoting Flood Light + Penlight (2114-21, 2105)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- MILWAUKEE TOOL M18 Comp Site Light W/One Key (ML2146-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- MILWAUKEE TOOL M12 12V Cordless Underbody Light, 1,200 Lumens (ML2126-20)
- LUMAPRO LUMAPRO Incandescent Silver Incandescent Clamp Light (5AY60)
- Milwaukee Tool Fixed- Mount Work Lights