Shop All Tire Inflation Kits
Milwaukee Tool
M12 TrueFill Cordless Compact Inflator 0-120 PSI
Mfr # 2475-20
Zoro # G902652953
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Each Compact Inflator, Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle
- Length 6-1/2 in
- Voltage 12V
- Max. PSI 120
- Hose Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2475-20
- Zoro # G902652953
- UPC # 45242513970
- Country of Origin Unknown
- Category Tire Inflation Kits
Dimensions
Length | 6-1/2 in |
Hose Length | 26 in |
Width | 6-1/2 in |
Height (In.) | 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Each Compact Inflator, Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle |
Voltage | 12V |
Max. PSI | 120 |
Features | PSI Gauge |
Color/Finish | Red/Black |
Weight | 4.27 lb |
Battery Composition | Li-ion |
Handle Material | PVC |
Amps | 18.3 |
Recharge Time (hrs) | 1 |
Wattage (W) | 187 |
Power Source | Electric - Cordless |
Hose Material | Rubber |
Hose Color | Black |
Housing Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.257 to 1.263 In (99128)
- HENGST AIR FILTER (E1450L)
- WAI GLOBAL Voltage Regulators, D7024 (D7024)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- MILWAUKEE TOOL M12 Battery Pack, M12 Compact Inflator (48-11-2412, 2475-20)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery (2475-21XC, 48-11-2420)
- ESCO Tire Inflator, Dial Guage (10960)
- Milwaukee Tool Tire Inflation Kits