Shop All Drain Cleaning Machines
Milwaukee Tool
M12™ TRAPSNAKE™ 6' Toilet Auger
Mfr # 3576-21
Zoro # G708385536
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Floor Traps, Toilets
- Material Metal
- Includes (1) TRAPSNAKE™ 6' Toilet Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™ Charger
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3576-21
- Zoro # G708385536
- UPC # 045242777655
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Maximum Drain Line Inside Diameter | 4 in |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Cable Diameter Included - Cable A | 1/2 in |
Cable Length Included - Cable A | 6 ft |
Cable Diameter Included - Cable C | 1/2 in |
Overall Height | 2.5 in |
Handle Length | 10.125 in |
Cable Size | 1/2 in x 6 ft ; 1/2 in |
Cable Length | 6 ft |
Overall Width | 3 in |
Minimum Drain Line Inside Diameter | 2 in |
Overall Length | 44 in |
Length | 44.00 in |
Height | 2.50 in |
Width | 3.00 in |
Cable Size Included (C) | 1/2 in |
For Pipe Size | 2 in to 4 in |
Cable Size Included (A) | 1/2 in x 6 ft |
Description
Drain Gun, Machine Type Toilet Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 6 ft, Cable Diameter Included - Cable B Not Applicable, Cable Length Included - Cable B Not Applicable, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 4' Urinal Auger (3574-21)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2430)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- MILWAUKEE TOOL M12 TRAPSNAKE Driver Kit (2575-21)
- RIDGID Drain Cleaning Machine, 3/8x100, 1/2x90 (K-3800)
- Milwaukee Tool Drain Cleaning Equipment