Shop All Drain Cleaning Machines
Milwaukee Tool
M12™ TRAPSNAKE™ 4' Urinal Auger
Mfr # 3574-21
Zoro # G608385537
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Floor Traps, Urinals
- Material Metal
- Includes (1) TRAPSNAKE™ 4' Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery, (1) M12™ Charger
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3574-21
- Zoro # G608385537
- UPC # 045242777648
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Handle Length | 10.125 in |
Cable Size | 3/8 in x 4 ft ; 3/8 in |
Cable Length | 4 ft |
Cable Length Included - Cable A | 4 ft |
Overall Width | 3 in |
Cable Diameter Included - Cable A | 3/8 in |
Overall Length | 34.5 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Overall Height | 2.5 in |
Cable Diameter Included - Cable C | 3/8 in |
Maximum Drain Line Inside Diameter | 2 in |
Height | 2.50 in |
Length | 34.50 in |
Width | 3.00 in |
Cable Size Included (A) | 3/8 in x 4 ft |
Cable Size Included (C) | 3/8 in |
For Pipe Size | 1 1/4 in to 2 in |
Description
Drain Gun, Machine Type Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 3/8 in, Cable Length Included - Cable A 4 ft, Cable Diameter Included - Cable B Not Applicable, Cable Length Included - Cable B Not Applicable, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine, Battery Pack (MXF500-1CP, MXFCP203)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/5/16” Cable (2775A-211)
- Milwaukee Tool Drain Cleaning Machines