Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL
Mfr # 304G-20XL
Zoro # G305976816
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Length 30 3/4 in
- Battery Voltage 12V
- Heating Time 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 304G-20XL
- Zoro # G305976816
- UPC # 45242660124
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 30 3/4 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Color Gray, Material 10 Percent Spandex, 90 Percent Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 30 3/4 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Men's, Number of Outside Pockets 3, Includes M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Replacement Stencil Ink Roller, 3"W (RM10-30F)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- ERGODYNE Portable Battery Power Bank, Black (6495B)
- Milwaukee Tool Heated Sweatshirts & Vests