Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL
Mfr # 304G-202X
Zoro # G805976835
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 31 3/4 in
- Battery Voltage 12V
- Heating Time 8 hr
- Includes M12 Battery Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 304G-202X
- Zoro # G805976835
- UPC # 45242660070
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | 2XL |
Length | 31 3/4 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Color Gray, Material 10 Percent Spandex, 90 Percent Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 31 3/4 in, Insulated for Cold Conditions Yes, Heating Time 8 hr, Gender Men's, Number of Outside Pockets 3, Includes M12 Battery Holder, Battery Voltage 12 V DC, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK (24101)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X (405B-213X)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- ERGODYNE Rechargeable Heated Vest with Battery, Black, Size 2XL (6495)
- Milwaukee Tool Heated Sweatshirts & Vests