Shop All Handheld Work Lights
Milwaukee Tool
M12 Spotlight, M12 XC4.0 Battery
Mfr # 2353-20, 48-11-2440
Zoro # G806156687
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Voltage 13 V
- Power Source Cordless
- Features Impact and Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2353-20, 48-11-2440
- Zoro # G806156687
- UPC # 045242366606
- Country of Origin Multiple
- Category Handheld Work Lights
Dimensions
Tool Width | 6 1/2 in |
Maximum Height | 12 in |
Tool Length | 6 1/2 in |
Description
Flood Light and Battery, Product Type Flashlight, Battery Platform M12, Series M12, Brightness Level 400 lm, 750 lm, Light Output Mode High / Low / Strobe, Mount Type Hand Held, Maximum Head Rotation Angle Not Applicable, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 4.0 Ah, Run Time 4 hr, 9 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38D764, Beam Distance 2,101 ft, Compatible Battery Model Number 38D764, Compatible Charger Model Number 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- ILC Replacement for Satco S4883 replacement light bulb lamp (S4883 SATCO)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/850/LS EX39 G2 BB 3/1)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- MILWAUKEE TOOL M18 Work Light, M18 CP2.0 Battery (2735-20, 48-11-1820)
- SUPERIOR ELECTRIC Rechargeable LED Work Light 10/20W 800/1600 Lumen (Low/Bright) (SE-LED20WFL)
- Milwaukee Tool Handheld Work Lights