Shop All Task Lighting
Milwaukee Tool
M12 ROVER Service Light, M12 2.0 Battery
Mfr # 2367-20, 48-11-2420
Zoro # G106156684
product price: $140.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 13 V
- Series M12
- Replacement Lamps No
- Run Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2367-20, 48-11-2420
- Zoro # G106156684
- UPC # 045242592241
- Country of Origin Multiple
- Category Task Lighting
Dimensions
Tool Length | 3 5/8 in |
Tool Width | 2 1/2 in |
Maximum Height | 5 5/16 in |
Description
Flood Light and Battery, Product Type Stick Light, Battery Platform M12, Series M12, Brightness Level 250 lm, 700 lm, Light Output Mode High / Low, Mount Type Keyhole, Magnetic, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Run Time 24 hr, Battery Included / Bare Tool Battery Included, Battery Model Number 38D763, Compatible Battery Model Number 38D763, Compatible Charger Model Number 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tapered Metal Baffle, 6102 (6102BB)
- KODIAK 6000 Lumen Rechargeable Tactical Flashlight (K-6KFLOOD-6/12)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- FLEMING SUPPLY Magnetic Lamp, CREE LED Work Light with 550 Lumen, Magnet Bases, Flexible Gooseneck for Desks(Black) (945890FVD)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- Milwaukee Tool Task Lighting