Shop All Hand Rivet Tools
Milwaukee Tool
M12 Rivet Tool, M12 Battery Pack
Mfr # 2550-20, 48-11-2440
Zoro # G005312433
original price:
$357.99
30% off
new price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blind Rivet Dia. - Steel 1/8 in
- Housing Material Plastic
- Battery Series M12 Redlithium
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2550-20, 48-11-2440
- Zoro # G005312433
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
Blind Rivet Dia. - Steel | 1/8 in |
Blind Rivet Dia. - Stainless Steel | 3/16 in |
Overall Height | 10 3/4 in |
For Rivet Nut Thread Size | 1/8 in, 3/16 in, 3/32 in, 5/32 in |
Overall Length | 6 1/2 in |
Nose Length | 1 1/2 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Width | 2 5/8 in |
Stroke Length | 1 1/2 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, Brushless Motor No, Voltage 12V, Pulling Force 2,000 lb, Stroke Length 1 1/2 in, Drive Type Standard, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/8 in, 3/16 in, 3/32 in, 5/32 in, Nose Length 1 1/2 in, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Number of Batteries Included 1, Battery Capacity 4.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS KK Chuck Key (JCM30052AP)
- CTA MANUFACTURING PRY BAR SET PLASTIC 7 PC (CTA5170)
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip (KTI-55122)
- GREENLEE Clsed Mesh Pull 33-01-024 Grip (30460)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 CP2.5 Battery (2550-22, 48-11-2425)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit (2660-22CT)
- MILWAUKEE TOOL Rivet Tool, 2,000 lb Pulling Force, 12VDC, Includes Batteries (2550-22, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- Milwaukee Tool Rivet Tools & Accessories