Shop All Hand Rivet Tools
Milwaukee Tool
M12 Rivet Tool Kit, M12 CP2.5 Battery
Mfr # 2550-22, 48-11-2425
Zoro # G509849626
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 1 1/2 in
- Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger
- Voltage 12V
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2550-22, 48-11-2425
- Zoro # G509849626
- UPC # 045242515943
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
Stroke Length | 1 1/2 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Stainless Steel | 3/16 in |
Blind Rivet Dia. - Steel | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rivet Tool Kit and Battery |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries, (1) Charger |
Voltage | 12V |
Brushless Motor | No |
Battery Capacity | (1) 2.0Ah, (2) 1.5Ah |
Pulling Force | 2,000 lb |
Description
Rivet Tool Kit and Battery, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Brushless Motor No, Voltage 12V, Pulling Force 2,000 lb, Stroke Length 1 1/2 in, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 1/8 in, Battery Capacity (1) 2.0Ah, (2) 1.5Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 32 Piece 17/32-1 X 32ths Concave & Convex Gage Set (4901-0103)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- BAND-IT Carrying Case for CP4000-D (C26991)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (Tool Only) (2660-20)
- MILWAUKEE TOOL Cordless Rivet Tool, Battery Included, 12V (2550-20, 48-11-2420)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit (2660-22CT)
- MILWAUKEE TOOL Rivet Tool, 2000 lb. Pulling Force, 12VDC (2550-22, 48-11-2440)
- STECK MANUFACTURING CO INC Steck STK-21970 Self Piercing Rivet Extraction Tool (STK-21970)
- Milwaukee Tool Rivet Tools & Accessories