Shop All Cordless Combination Kits
Milwaukee Tool
M12 Right Angle Drill, M12 2.0Ah Battery
Mfr # 2415-20, 48-11-2420
Zoro # G105947917
product price: $174.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20)
- Battery Capacity 2Ah
- Number of Tools 1
- Includes M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20), M12 REDLITHIUM CP2 Battery (48-11-2420)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2415-20, 48-11-2420
- Zoro # G105947917
- UPC # 045242197163
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Right-Angle Drill - Chuck Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20) |
Battery Capacity | 2Ah |
Number of Tools | 1 |
Includes | M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20), M12 REDLITHIUM CP2 Battery (48-11-2420) |
Series | M12(TM) |
Battery Included | 38D763 |
Charger Included | No |
Right Angle Drill | 6FKP6 |
Wireless Tool Tracking | No |
Right-Angle Drill - Max. Torque | 100 in-lb |
Green Environmental Attribute | Product is Rechargeable |
Battery Series | M12 REDLITHIUM |
Cordless Tool Kit Contents | M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20); M12 REDLITHIUM CP2 Battery (48-11-2420) |
Power Source | Cordless |
Battery Model No. | 48-11-2420 |
Item | Right Angle Drill and Battery |
Number of Batteries Included | 1 |
Description
Right Angle Drill and Battery, Cordless Tools Included M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20), Voltage 12 V, Power Source Cordless, Number of Tools 1, Battery Capacity 2Ah, Includes M12 Cordless 3/8 in Right Angle Drill/Driver (Tool Only) (2415-20), M12 REDLITHIUM CP2 Battery (48-11-2420), Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, Number of Batteries Included 1, Battery Model No. 48-11-2420, Battery Series M12 REDLITHIUM, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- PROTO SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 3 in Short (J46416)
- MILWAUKEE TOOL ProPEX Expander Kits, Plastic Pipe Shear (2532-22, 2470-20)
- MILWAUKEE TOOL M18 Fuel Deep Cut Band Saw, 3/8" Impact (2729-20, 2854-20)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- Milwaukee Tool Cordless Tools