Shop All Electric Hand and Die Grinders
Milwaukee Tool
M12 RA Die Grinder, M12 XC5.0 Battery
Mfr # 2485-22, 48-11-2450
Zoro # G709919648
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Application Grinding
- Switch Type Paddle
- Battery Capacity (1) 5.0Ah, (2) 2.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2485-22, 48-11-2450
- Zoro # G709919648
- UPC # 045242544271
- Country of Origin Multiple
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
Description
Die Grinder Kit, Voltage 12V DC, Max. Speed 24,500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity (1) 5.0Ah, (2) 2.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, Speed Ranges 0 to 24500 RPM, Minimum Speed 0 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-32)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Eva Foam Tool Tray (TEASR04A)
- VAUGHAN Ball Pein Hammer, 12 oz, Steel, 13 in (FS2012)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- MILWAUKEE TOOL M12 FUEL Die Grinder, M12 XC5.0 Batt (2486-22, 48-11-2450)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2485-20, 48-59-2440)
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- Milwaukee Tool Electric Hand and Die Grinders