Milwaukee Tool

M12 ProPEX Expansion Tool Kit (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Right Angle Drills

Key Features

  • Handle Style Right Angle
  • Voltage 12 V DC
  • Flare Type ProPEX(R)
  • Cordless Tool Battery Type Li-Ion
  • Series M12™
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 7 1/2 in
Overall Length 7.5 in
Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in
Maximum Compatible Tube Size 1 in
Minimum Compatible Tube Size 3/8 in

Description

Cordless Expansion Tool Kit, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 ProPEX, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 12 V DC, Power Source Cordless, Battery Model Number 48-11-2402, Charger Model Number 48-59-2401, Compatible Battery Grainger Part Number 4PKY2, Compatible Battery Manufacturer Part Number 48-11-2402

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.