Shop All Cordless Tool Accessories
Milwaukee Tool
M12 Power Source
Mfr # 49-24-2310
Zoro # G7578916
Not eligible for select promotions
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length 2"
- Width 2"
- Cordless Tool Battery Type Lithium
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-24-2310
- Zoro # G7578916
- UPC # 045242311590
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2" |
Width | 2" |
Description
USB Power Source, For Use With M12 Batteries, M12 Heated Apparel, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, Battery Series M12, Connection Type USB, Number of Pieces 1, Number of Ports 1, Voltage 12V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Gloves, Stndrd, Cowhide, Rubberized, XL, PK12 (558/XL)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- MILWAUKEE TOOL M12 Lithium-ion Battery Charger (48-59-2401)
- MILWAUKEE TOOL Battery Pack, 8 Ah, One-Key, 40 Cells (MXFXC608)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- MILWAUKEE TOOL 6Amp High Demand Battery - 2 Pk (ML48-11-1862)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- MILWAUKEE TOOL WIRELESS JOBSITE SPEAKER M18/M12 (ML2891-20)
- ILC Replacement for Greenworks 130mph Cordless G24 Sweeper 4000mah Battery (130MPH CORDLESS G24 SWEEPER 4000MAH BATTERY GRE)
- Milwaukee Tool Cordless Tool Accessories