Shop All Finishing Tool Parts
Milwaukee Tool
M12 Plastic Pipe Shear Blade
Mfr # 48-44-0405
Zoro # G4102205
Not eligible for select promotions
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Milwaukee
- For Use With Mfr. Model Number 2470-059, 2470-20, 2470-21, 48-11-2440
- Product Type Pipe Shear Blade
- Material Steel
- For Use With M12 Plastic Pipe Shear Tool (2470)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-44-0405
- Zoro # G4102205
- UPC # 045242351039
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Overall Length | 5.5 in |
Overall Width | 5.3 in |
Maximum Compatible Pipe Size | 2 in |
Overall Height | 0.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear Blade |
Fits Brand | Milwaukee |
For Use With Mfr. Model Number | 2470-059, 2470-20, 2470-21, 48-11-2440 |
Product Type | Pipe Shear Blade |
Material | Steel |
For Use With | M12 Plastic Pipe Shear Tool (2470) |
Compatible Mfr. Model No. | 2470-20, 2470-21 |
Compatible Threader Manufacturer Part Number | 2470-20, 2470-21 |
Compatible Threader Mfr. Model No. | 2470-20, 2470-21 |
Compatible Manufacturer Part Number | 2470-20, 2470-21 |
Description
Shear Blade, Product Type Pipe Shear Blade, Compatible Threader Manufacturer Part Number 2470-20, 2470-21, Overall Length 5.5 in, Overall Width 5.3 in, Overall Height 0.6 in, Compatible Cutter Grainger Part Number 30N971, 4PKV3, 5GUV7, 7DX78, Maximum Compatible Pipe Size 2 in, Fits Brand Milwaukee, For Use With M12 Plastic Pipe Shear Tool (2470), Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 1/2in. (10642)
- IRWIN QUICK-GRIP C-CLAMP 4"" (225104)
- VEGA Torx Tamper 9 Insert Bit x 1 (125TT09A)
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0800)
- MILWAUKEE TOOL Front Pulley Guard Machined (28-41-0510)
- MILWAUKEE TOOL Carbon Brush (05-78-0305)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0710)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- BOSCH Brush Set (2610908677)
- Milwaukee Tool Finishing Tool Parts