Shop All Pipe and Utility Locators
Milwaukee Tool
M12 Pipeline Locator Kit
Mfr # 2580-21
Zoro # G102745332
product price: $2,499.99
/ea
Free Shipping & Returns
$2,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Line Trace Mode
- Length 32 1/2 in
- Width 4 7/8 in
- Height 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2580-21
- Zoro # G102745332
- UPC # 045242574353
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Length | 32 1/2 in |
Width | 4 7/8 in |
Height | 11 3/8 in |
Overall Height | 11 3/8 in |
Overall Width | 4 7/8 in |
Overall Length | 32 1/2 in |
Depth Reading | 20 ft |
Display Size | 4 3/10 in |
Description
Pipe Locator Kit, Product Type Pipe Locator Kit, Number of Sonde Frequencies 3, Sonde Frequency 512 Hz, 640 Hz, 33 kHz, Display Size 4 3/10 in, Number of Line Trace Frequencies 2, Line Trace Frequency 33 kHz, 83 kHz, Number of Power Frequencies 2, Power Frequency 50 Hz, 60 Hz, Depth Reading 20 ft, Battery Type Redlithium Battery, Number of Batteries Included 1, Antenna 3D Antenna, Application Locates Plumbing lines, Cordless Tool Kit Contents Battery, Charger, Display LCD
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 100#)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT3)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- LEICA DD Inductive Signal Clamp, 10" L, 1" H, Black (SIGNAL CLAMP)
- IDEAL Circuit Tracing Kit, 600VAC/DC, LED (61-955)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- JAMESON Cable & Pipe Receiver with Transmitter (17-300RTK)
- MAGNA-TRAK Magnetic Locator with power line indicator and erase feature (MT102)
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- Milwaukee Tool Pipe and Utility Locators