Shop All Cordless Combination Kits
Milwaukee Tool
M12 Pipe Shear Kit + M12 3/8" Ratchet
Mfr # 2470-21, 2457-20
Zoro # G612101468
product price: $571.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Pipe Cutter, Ratchet
- Battery Capacity (1) 1.5 Ah
- Number of Tools 2
- Includes Carrying Case, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2470-21, 2457-20
- Zoro # G612101468
- UPC # 045242200658
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Shear - Minimum Cutting Radius | 0 in |
Ratchet - Sq. Size | 3/8 in |
Description
Shear Kit and Ratchet, Cordless Tools Included Pipe Cutter, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, Includes Carrying Case, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Tool Brand Milwaukee, Series M12(TM), Battery Included 2XKZ6, Number of Batteries Included 1, Battery Model No. 2XKZ6, Battery Series CP, Charger 2XKZ7, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" Impact (14602)
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- MITUTOYO Washer, 205457 (205457)
- MILWAUKEE TOOL M18 Hackzall Kit w M18 1/2" Hammer Drill (2719-21, 2904-20)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 CP Inflator (2555-22, 2475-20)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- MILWAUKEE TOOL ProPEX Expander Kits, Plastic Pipe Shear (2532-22, 2470-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- METABO Cordless Combination Kit, 18.0V, 2 Tools (SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH)
- Milwaukee Tool Cordless Tools