Shop All Fixed- Mount Work Lights
Milwaukee Tool
M12 PACKOUT Flood Light with USB Charger (Tool Only)
Mfr # 2356-20
Zoro # G607731809
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Light Distribution 100 Degrees
- Head Type Rotating
- Minimum Brightness Level 350 lm
- Max. Brightness Range 750 to 1,499 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2356-20
- Zoro # G607731809
- UPC # 045242737970
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Max. Height Grouping | Less than 6 in |
Max. Height | 4 5/8 in |
Tool Height | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Light Distribution | 100 Degrees |
Item | Flood Light |
Head Type | Rotating |
Minimum Brightness Level | 350 lm |
Max. Brightness Range | 750 to 1,499 lm |
Mount Type | Flat |
Light Output Mode | High / Medium / Low |
Series | PACKOUT(TM) |
Run Time | 12 hr |
Battery Platform | M12(TM) REDLITHIUM(TM) |
Brightness Level | 350 lm, 700 lm, 1,400 lm |
Cordless Tool Kit Contents | Bare Tool |
Maximum Brightness Level | 1,400 lm |
Battery Capacity | 2.0 Ah; 3.0 Ah; 4.0 Ah |
Maximum Head Rotation Angle | 300 Degrees |
Product Type | Work Light |
Number of Light Output Modes | 3 |
Description
Flood Light, Battery Platform M12(TM) REDLITHIUM(TM), Series PACKOUT(TM), Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Light Output Mode High / Medium / Low, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 2.0 Ah; 3.0 Ah; 4.0 Ah, Run Time 12 hr, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILB GOLD Blacklight, Replacement For Donsbulbs F20T12/BL (F20T12/BL)
- JESCO 30ft Flexible LED Strip Light 24VDC 3000K 90 CRI (CVX-ST-3090-30FT)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- MILWAUKEE TOOL M12 12V Cordless Spot Light, 750 Lumens (ML2353-20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- ECCO Work Light, 1000 lm, Square, LED (EW2112)
- Milwaukee Tool Fixed- Mount Work Lights