Shop All Orbital, Random and Triangle Sanders
Milwaukee Tool
M12 Orbit Detail Sander, M12 CP2.5 Batt
Mfr # 2531-20, 48-11-2425
Zoro # G109615812
product price: $235.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Platform M12
- Battery Model Number 794JN5
- Number of Vacuum Holes 0
- Abrasive Shape 5 Sided
- Number of Chargers Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2531-20, 48-11-2425
- Zoro # G109615812
- UPC # 045242635818
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Sheet Size | 3 5/8 in x 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sander and Battery |
Battery Platform | M12 |
Battery Model Number | 794JN5 |
Number of Vacuum Holes | 0 |
Abrasive Shape | 5 Sided |
Number of Chargers Included | 0 |
Power Source | Cordless |
Number of Batteries Included | 1 |
Bare Tool/Battery Included | Battery Included |
Abrasive Mount Type | Hook and Loop |
Description
Sander and Battery, Power Source Cordless, Product Type Detail Sander, Abrasive Shape 5 Sided, Sheet Size 3 5/8 in x 3 3/4 in, Abrasive Mount Type Hook and Loop, Speed Settings Variable, Maximum Orbits per Minute Not Applicable, Battery Platform M12, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity 2.5 Ah, Number of Vacuum Holes 0, Dust Collection Port Type Not Applicable, Orbit Size Not Applicable, Grip Type Pistol, Voltage 12 V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short (54TU88)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WILDE 8" SLIP JOINT PLIERS-BLACK OXIDE-BULK (G263.B/BB)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- MILWAUKEE TOOL M12 FUEL Orbital Detail Sander (Tool Only) (2531-20)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- MILWAUKEE TOOL M18 Random Orbit Sander (ML2648-20)
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- Milwaukee Tool Orbital, Random and Triangle Sanders